- 190 ml Container
- Red Color
description
- LOCTITE® SI 596 is a red, 1-part, flowable smooth, acetoxy silicone paste sealant. It forms a tough, flexible, waterproof, oil-resistant silicone rubber bond. It is also used as a sealant and adhesive in industrial furnaces, ovens, boilers, exhaust stacks, high temperature ducting and heating elements in electrical appliances.
features
- Typically used in applications with an operating range of -50°C to +250°C
- Resists ageing, weathering and thermal cycling without hardening, shrinking or cracking
| Container Size | 190 ml |
| Physical Form | Paste |
| Color | Red |
| Application | For High Temperature Applications, Sealing, Formed in Place (FIP) Sealing, Gasketing |
| Viscosity | 73000 mPa·s (cP) |
| Weight | 0.18 LB |
| EAN or UPC | 79340015043 |

