- Lithium Chemical Base
description
- LOCTITE® LB 8042 is a white, smooth, multi-purpose, long-lasting lithium grease lubrication paste designed to reduce friction between load bearing moving metal surfaces and the combination of metal and plastic surfaces. It's suitable for open gears and chains, slide conveyors, guide rails, bearings, cams, pistons, machinery and tools and equipment. It is an excellent rust and corrosion inhibitor.
features
- Long-lasting
- Excellent rust and corrosion inhibitor
- Designed to reduce friction between load bearing moving metal surfaces and/or the combination of metal and plastic surfaces
- Multi-purpose
| Container Size | 1.5 oz |
| Application | General Purpose |
| Physical Form | Liquid, Paste |
| Chemical Base | Lithium |
| Lubricant Type | Multi-Purpose |
| Container Type | Tube |
| Thickener Type | Lithium |
| Temperature Range [Max] | 380 °F |
| Appearance | Liquid, Paste |
| NLGI No. | N/A |
| Color | White |
| ASTM Drop Point | 380 °F |
| Weight | 0.14 LB |
| EAN or UPC | 79340305304 |

