- Lubricant
description
- LOCTITE® SI 5015™ is a blue, acetoxy silicone paste which cures on exposure to moisture to form a tough, flexible, silicone rubber gasket. It resists aging, weathering and thermal cycling without hardening, shrinking or cracking. It is used in covers for valves, timing gears, differentials, oil pans, transmissions, water pumps and thermostat housings.
features
- Cures to a tough, flexible rubber
- Makes reliable, formed-in-place gaskets that resist shrinking, cracking and migrating
- Coats precut gaskets to increase reliability
- Low volatility
- Fills gaps to 0.25"
- Tack-free in 30 minutes
- full strength in 24 hours
- Will not foul oxygen sensors
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
| Physical Form | Paste |
| Color | Blue |
| Sealing Time Tack Free | 30 h |
| Cure Speed (Primed) | 24 h |
| Container Type | Tube |
| Temperature Range [Min] | 65 °F |
| Sealing Time Full Strength | 24 h |
| Application | Multi-Purpose |
| Container Size | 80 mL |
| Temperature Range [Max] | 500 °F |
| Cured State | Flexible |
| Gasket Type | Silicone |
| Gap Fill (Primed) | 0.25 in |
| Weight | 0.28 LB |
| EAN or UPC | 79340305601 |

