- Clear Color
description
- LOCTITE® 402™ is an ultra-performing, fast-setting instant adhesive that provides reliable performance under extreme operating temperatures up to 275°F/135°C. It bonds quickly and strongly to a wide range of plastic, rubber, and metal substrates – including difficult-to-bond materials. The industrial grade instant adhesive is ideally suited for the joining of small parts in high-speed production applications as well as quick, on-the-go repairs.
features
- Ultra-performance adhesive
- Temperature resistance up to 135°C/275°F
- Unique, patented formula with reduced hazardous ingredients
- Perfect for quick repairs as well as high performance production applications
| Shear Strength Mild Steel (Grit Blasted) | > 15 N/mm2 |
| Color | Clear |
| Viscosity | 110 mPa·s (cP) |
| Gap Fill | 0.15 mm |
| Use With | Metal, Plastic, Elastomer, Porous Surface |
| Container Type | Bottle |
| Appearance Clarity | Translucent |
| Physical Form | Liquid |
| Container Size | 500 g |
| Weight | 1.269 LB |
| EAN or UPC | 4058093037744 |

