- Lubricant
description
- LOCTITE® LB 8023 is a black, metal-free, brush top lubricant and anti-seize made from graphite, calcium, boron nitride and rust inhibitors. ABS approved, it protects assemblies from fresh and salt water. It works especially well in high humidity conditions. It has excellent lubricity , superior water wash-out spray resistance and prevents galvanic corrosion. High temperature resistance to 1,315°C.
applications
- Bolts
- Screws
- Studs
- Pipe joints
- Nuts
- Shafts
- Bushings
- Splines
- Chains
features
- Metal-free
- ABS approved
- Temperature resistant to +1,315°C
- Excellent lubricity and superior water wash-out spray resistance
- Prevents galvanic corrosion
- Fresh & salt water/high humidity resistance
compliances
- Approved by the American Bureau of Shipping
| Application | Bolts, Screws, Studs, Pipe Joints, Nuts, Shafts, Bushings, Splines, Chains, & Cables In Marine Applications |
| Temperature Range [Max] | 1315 °F |
| Container Type | Brush Top Can |
| Container Size | 16 oz |
| Grade | Marine |
| Color | Black |
| Weight | 1.12 LB |
| EAN or UPC | 79340340268 |

