- 10 kg Container
- Gray Color
description
- LOCTITE® PC 7332™ Nordbak® Wear Prevention Coating is an epoxy resin system designed to protect, rebuild and repair high wear areas of processing equipment, such as desulfurization pumps and ducts, slurry pumps and slag granulation pumps which are subjected to severe wet abrasion. Can also be used for particle abrasion under dry conditions in transport elbows, chutes and other equipment. This product is typically used in applications with an operating range of -30 to 120°C.
features
- Silicon carbide filled system
- Extremely high fine particle wet abrasion resistance
- Good dry and wet temperature resistance
- Easy to mix and apply
- trowelable and non-sagging
- Coverage: 0.74m @ 6mm thick for a 10KG kit
- Functional cure in 6 hours
| Color | Gray |
| Container Size | 10 kg |
| Physical Form | Paste |
| Cure Type | Two Component Mix, Room Temperature (Ambient) Cure |
| Use With | Metal |
| Weight | 12.0 LB |
| EAN or UPC | 6902545469189 |

