- 10 kg Container
- Blue Color
description
- LOCTITE® PC 9593™ Nordbak® Wear Prevention Coating is an epoxy resin system designed to protect, rebuild and repair wear areas of processing equipment quickly, which is also subjected to impact. Typical applications include dredge pump liners, flumes, troughs, vibrating feeders, chutes & hoppers and other processing equipment that is exposed to both abrasion and impact.
features
- Outstanding resistance to impact and wear
- Functional cure in 4 hours
- Rubber toughened polymer matrix with alumina bead and silicon carbide
- Easy to mix
- Coverage: 0.245m @ 6mm thick for a 3KG kit
| Container Size | 10 kg |
| Use With | Metal |
| Physical Form | Paste |
| Color | Blue |
| Cure Type | Two Component Mix, Room Temperature (Ambient) Cure |
| Weight | 22.046 LB |
| EAN or UPC | 6902545469295 |

