Skip to content Skip to navigation menu
Light Amber Cyanoacrylate Adhesive

2761488

Light Amber Cyanoacrylate Adhesive
Item #118440489
  • Light Amber Color
Light Amber Cyanoacrylate Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Light Amber Color

description

  • LOCTITE® SF 7452 Accelerator is a transparent, light amber, cure-speed accelerator for the increased cure speed of LOCTITE cyanoacrylate/instant adhesives. It is suitable for both pre- and post-application and offers an improved cosmetic appearance by avoiding the white discoloration of instant adhesives. It is especially suited for post-application on instant adhesives to ensure rapid fixturing. This product is typically used in applications that include securing wires or coils to PCBs, tamper-proofing adjustable components, mounting stand-offs, edge guides, and board stiffeners.

features

  • Cures excess adhesive
  • Provides excellent cosmetic appearance avoiding the white discoloration of instant adhesives
  • Suitable for pre- or post-application
  • Not recommended on plastics prone to stress cracking
  • IMPORTANT NOTE: This product was upgraded in 2021/2022.
  • Please utilize the product IDH/item number to ensure correct SDS is downloaded.
Color Light Amber
Weight 0.084 LB
EAN or UPC 79340015449
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison