- Light Amber Color
description
- LOCTITE® SF 7452 Accelerator is a transparent, light amber, cure-speed accelerator for the increased cure speed of LOCTITE cyanoacrylate/instant adhesives. It is suitable for both pre- and post-application and offers an improved cosmetic appearance by avoiding the white discoloration of instant adhesives. It is especially suited for post-application on instant adhesives to ensure rapid fixturing. This product is typically used in applications that include securing wires or coils to PCBs, tamper-proofing adjustable components, mounting stand-offs, edge guides, and board stiffeners.
features
- Cures excess adhesive
- Provides excellent cosmetic appearance avoiding the white discoloration of instant adhesives
- Suitable for pre- or post-application
- Not recommended on plastics prone to stress cracking
- IMPORTANT NOTE: This product was upgraded in 2021/2022.
- Please utilize the product IDH/item number to ensure correct SDS is downloaded.
| Appearance Clarity | Slightly Hazy |
| Dry Time | 30 sec @ 23 °C |
| Color | Light Amber |
| Viscosity (cP) @ Dispense Temperature | 0.4 cP @ 25 °C |
| Container Size | 1.75 fl oz |
| Container Type | Bottle |
| Weight | 0.227 LB |
| EAN or UPC | 79340015456 |

