- Amber, Clear Color
description
- LOCTITE® AA 312 is a clear, amber, modified acrylic ester adhesive liquid typical applications include bonding dissimilar materials such as metals, glass or ceramics and where fast fixturing is required between close fitting parts. The product cures when confined between close fitting parts with the aid of Activator 736.
features
- Used where fast fixturing is required between close fitting parts
- Bonds dissimilar materials such as metals, glass or ceramics
| Shear Strength (Steel/Steel) | 3000 psi |
| Application | Fast Cure on Close Fitting Parts |
| Technology | Acrylic |
| Gap Fill (Diametral) | 0.003 in |
| Color | Amber, Clear |
| Temperature Range [Max] | 225 °F |
| Cure Speed Fixture | 30 sec |
| Use With | Ceramic, Glass, Metal |
| Recommended Primer | 736 |
| Container Size | 50 mL |
| Physical Form | Liquid |
| Container Type | Bottle |
| Cure Type | Room Temperature (Ambient) Cure |
| Viscosity (cP) | 1,000 |
| Cure Speed | 24 h |
| Weight | 0.17 LB |
| EAN or UPC | 79340312319 |

