- 250 mL Bottle
- Ideal For Cylindrical Parts That Require Disassembly
- Fixtures in 10-30 min
- Recommended For Maximum Diameter Clearance Of 0.008"
description
- A controlled strength retaining compound that is ideal for cylindrical parts that require disassembly. Recommended for maximum diameter clearance of 0.008". Fixtures in 10 to 30 minutes.
| Recommended Primer | Primer N™ |
| Container Type | Bottle |
| Temperature Range [Min] | -65 °F |
| Container Size | 250 mL |
| Color | Yellow |
| Gap Fill (Diametral) | 0.008 in |
| Cure Speed Fixture | 30 min @ 25 °C |
| Typical Use | Medium Strength For Removable Bearings |
| Temperature Range [Max] | 300 °F |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Strength | Medium |
| Application | Cylindrical Parts |
| Shear Strength (Steel/Steel) | 1700 psi |
| Viscosity (cP) | 525/1,950 Thixotropic |
| Weight | 0.803 LB |
| EAN or UPC | 79340288010 |

