- 50 mL Dual Cartridge
- Extremely Tough and Fast Curing
- Forms Permanent Bond
description
- A fast-setting, high viscosity, two-component urethane adhesive.
applications
- Form tough, flexible, waterproof bonds to rubber, plastics, metal and masonry parts
- Repair cast urethane screens and liners
- Potting, encapsulating and strain relief
- Rubber belt repair
features
- Extremely tough and fast curing
- Forms permanent bonds to a variety of substrates, including rubber, urethane, PVC, metal, glass, masonry and plastics
- Excellent flexibility and elongation properties also make it suitable as a sealant in the most demanding environments
| Container Type | Dual Cartridge |
| Color | Tan |
| Container Size | 50 mL |
| Mixing Ratio | 1:1 |
| Overlap Shear Strength [Min] | 800 psi |
| Overlap Shear Strength [Max] | 1300 psi |
| Peel Strength (PIW) [Min] | N/A |
| Hardness (Shore D) | 68 |
| Weight | 0.33 LB |

