- 200 mL Dual Cartridge
- Ultra Clear
- 10 min Work Life
- 1:1 Mix Ratio by Volume
description
- A two-part, high performance urethane adhesive with a 10-minute worklife. Ultra-clear, bonds to plastic, highly flexible, high peel and impact-resistant.
applications
- Plastic bonding
features
- 10-minute worklife
- Highly flexible
- High peel and impact resistance
| Viscosity Mixed (cP) @ 25°C | Low |
| Container Size | 200 mL |
| Dielectric Strength, Volts per mil | N/A |
| Tg | -20 °C |
| Overlap Shear Strength [Min] | 500 psi |
| Peel Strength (PIW) [Max] | 30 |
| Hardness (Shore D) | 45 |
| Peel Strength (PIW) [Min] | 5 |
| Mixing Ratio | 1:1 |
| Overlap Shear Strength [Max] | 2000 psi |
| Color | Ultra Clear |
| Container Type | Dual Cartridge |
| Weight | 0.75 LB |
| EAN or UPC | 79340294615 |
-
No Air Shipping


