- For Used With 2 in Dia. Pipe
description
- LOCTITE® PC 5070 Pro Pipe Repair Kit is a complete repair kit that contains all materials needed for reliable, long-lasting repairs of depressurized or under pressure cracks, pinholes and leaking threads on metal, plastic and composite pipes, joints, tees and couplings
applications
- Seals and reinforces elbows, castings, vessels, valves, joints and pipes Compatible with coolants, chemicals and potable water (When LOCTITE® EA 3463™ is used as the primary sealant)
features
- Long lasting repairs on pipes, even while under pressure (Upto 60 psi)
- No shutdown necessary
- Up to 2x coverage compared to other kits
- Does not require special training or hot work
- Fast and easy to apply - cures in 30 minutes
- Seals up to 300 psi (20.6 bar) when fully cured
includes
- Step-by-step instructions
- Sanding Cloth
- Alcohol Cleaning Wipe
- Protective Gloves
- LOCTITE® EA 3463™ Epoxy Putty
- Butyl Strip
- Pressure Sealing Tape (Black Rubber Tape)
- LOCTITE® Advanced Pipe Repair Outer Wrap
- Compression Film
| Tensile Strength | 36000 psi, 2482.1 bar |
| For Used With Pipe Dia. | 2 in |
| Flexural Strength | 26100 psi, 1799.53 bar |
| Dielectric Strength | 16000 V |
| Lap Shear Strength | 900 psi, 62.05 bar |
| Weight | 1.5 LB |
| EAN or UPC | 79340018242 |

