- Lubricant
description
- LOCTITE® LB 8036 is a white, general purpose, non-metallic formulation anti-seize that protects against high temperature seizing and galling of mated parts. It can also be used on various metals such as copper, brass, cast iron, steel and all alloys including stainless steel.
applications
- Copper
- Brass
- Cast iron
- Steel
- All alloys including stainless steel
- Pulp and paper mills
- Waste and water treatment plants
features
- General purpose
- Non-metallic formulation
- Protects against high temperature seizing and galling
- Can be used on various metals
| Temperature Range [Max] | 2000 °F |
| Physical Form | Paste |
| Container Type | Brush Top Can |
| Grade | High Temperature |
| Container Size | 16 oz |
| Anti-Corrosion | Excellent |
| Color | White |
| Use With | Metal: Alloy - Galvanized Alloy, Metal: Copper, Metal: Iron - Cast Iron, Metal: Steel, Metal: Steel - Stainless Steel |
| Weight | 1.12 LB |
| EAN or UPC | 79340345188 |

