- 25 mL Syringe
- Use to Bond Metal, Glass, and Thermoplastic
- Colorless
| Color | Colorless |
| Elongation @ Break, Percentage | 2 |
| Viscosity (cP) @ 25°C | 6,000 |
| Hardness | D 82 |
| Container Type | Syringe |
| Cure Type | Ultraviolet, Cationic |
| Key Substrates | Metal, Glass, Thermoplastic |
| Appearance Clarity | Clear |
| Container Size | 25 mL |
| Temperature Range [Max] | 325 °F |
| Weight | 0.135 LB |
| EAN or UPC | 79340302884 |

