- Yellow, Off White, Amber Color
description
- LOCTITE® AA 3414 is a two component acrylic. Its a non-sag dispensing properties make it ideal for filling large gaps, dispensing on vertical surfaces and manual dispensing. The adhesive develops high strength, tough bonds to a wide variety of substrates usually without the aid of surface preparation, primers, or chemical wipes. When fully cured, the product has excellent durability and resistance to most industrial cleaners, fuels, lubricants and environmental conditions. LOCTITE AA 3414 is ideal for structural bonding of metals, most plastics, composites and ceramics where a high strength impact resistant bond is needed. Typical applications include the bonding of structural plastics and metal members, fiberglass parts, structural bonding for sports and leisure, general industrial and automotive applications. Its medium work time allows for repositioning of parts during assembly.
features
- High strength impact resistance
- Excellent durability and resistance to most industrial cleaners, fuels, lubricants and environmental conditions when fully cured
| Applicable Materials | Most Metals, Ceramic |
| Fix Cure Time @ Temperature | 20 min @ 25 °C |
| Hardness | 73.0 Shore D |
| Chemical Compound | Acrylic |
| Physical Form | Gel |
| Resistance (Chemical) | Wear, Impact, Water, Gasoline, Motor Oil, Salt, Glycol Monobutyl Ether, Isopropanol |
| Color | Yellow, Off White, Amber |
| Cure Type | Room Temperature (Ambient) Cure |
| Use With | Ceramic, Composite, Fiberglass, Metal, Plastic |
| Technology | Acrylic |
| Specific Gravity | 0.97 @ 77 °F |
| Weight | 0.16 LB |
| EAN or UPC | 79340325128 |

