- Light Yellow, Cream, Amber Color
description
- LOCTITE® AA 3412 is a pale yellow/green, opaque, 2-part, fast-fixturing, non-sag, statically mixed methacrylate acrylic adhesive gel that cures at room temperature. It develops strong, peel resistant, structural bonds on many substrates usually without surface preparation, primers or chemical wipes. It has excellent durability and resistance to many chemicals and environmental conditions.
features
- Ideal for filling large gaps, dispensing on vertical surfaces and manual dispensing
- Non-sag
- Fast-fixturing, statically mixed
- Has resistance to most industrial cleaners, fuels, lubricants and environmental conditions
- Ideal for structural bonding of metals, most plastics, composites and ceramics
- Develops high strength, peel resistant, structural bonds to a wide variety of substrates
| Color | Light Yellow, Cream, Amber |
| Application | Metal, Plastics, Ceramic, Fiberglass, Composite Assemblies |
| Technology | Acrylic |
| Cure Type | Room Temperature (Ambient) Cure |
| Container Type | Dual Cartridge |
| Use With | Ceramic, Composite, Fiberglass, Metal, Plastic |
| Physical Form | Gel |
| Cure Speed Fixture | 12-15 min |
| Cure Speed | 24 h |
| Container Size | 50 mL |
| Specific Gravity | 1, 0.97 @ 77 °F |
| Gap Fill (Diametral) | N/A |
| Weight | 0.16 LB |
| EAN or UPC | 79340325159 |
-
No Air Shipping


