- 50 ml Container
- Red Color
description
- LOCTITE® 2760 is a red, homogenous, high strength, thixotropic, dimethacrylate ester acrylic liquid threadlocker which is particularly fast curing thereby reducing or eliminating the need for activators. Particularly suited for heavy duty applications such as bolts used in transmissions, construction equipment or railroad assemblies. Its thixotropic nature reduces migration of the liquid product.
applications
- Heavy-duty applications where resistance to heavy shock, vibration and stress levels are required
features
- High strength
- Particularly fast curing
- No activators required
- Thixotropic
compliances
- CFIA
| Temperature Range [Min] | -65 °F |
| Typical Use | Heavy-duty Applications |
| Physical Form | Liquid |
| Color | Red |
| Cure Speed Fixture | 4 min |
| Container Size | 50 ml |
| Fastener Size Range | 1 in or larger |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Container Type | Bottle |
| Prevailing Torque | 325/320 |
| Recommended Primer | Primer N™, T™ |
| Oil Tolerant | Yes |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Viscosity (cP) | 10,000 |
| Strength | High |
| Temperature Range [Max] | 300 °F |
| Weight | 0.17 LB |
| EAN or UPC | 79340325258 |

