- Red Color
description
- LOCTITE® 2760 is a red, homogenous, high strength, thixotropic, dimethacrylate ester acrylic liquid threadlocker which is particularly fast curing thereby reducing or eliminating the need for activators. Particularly suited for heavy duty applications such as bolts used in transmissions, construction equipment or railroad assemblies. Its thixotropic nature reduces migration of the liquid product.
applications
- Heavy-duty applications where resistance to heavy shock, vibration and stress levels are required
features
- High strength
- Particularly fast curing
- No activators required
- Thixotropic
compliances
- CFIA
| Strength | High |
| Typical Use | Heavy-duty Applications |
| Temperature Range [Min] | -65 °F |
| Color | Red |
| Physical Form | Liquid |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Temperature Range [Max] | 300 °F |
| Container Type | Bottle |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Container Size | 10 mL |
| Cure Speed Fixture | 4 min |
| Recommended Primer | Primer N™, T™ |
| Prevailing Torque | 325/320 |
| Viscosity (cP) | 10,000 |
| Oil Tolerant | Yes |
| Fastener Size Range | 1 in or larger |
| Weight | 0.04 LB |
| EAN or UPC | 79340325265 |

