- Red Color
description
- LOCTITE® 2760 is a red, homogenous, high strength, thixotropic, dimethacrylate ester acrylic liquid threadlocker which is particularly fast curing thereby reducing or eliminating the need for activators. Particularly suited for heavy duty applications such as bolts used in transmissions, construction equipment or railroad assemblies. Its thixotropic nature reduces migration of the liquid product.
applications
- Heavy-duty applications where resistance to heavy shock, vibration and stress levels are required
features
- High strength
- Particularly fast curing
- No activators required
- Thixotropic
compliances
- CFIA
| Container Size | 250 mL |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -65 °F |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Viscosity (cP) | 10,000 |
| Color | Red |
| Oil Tolerant | Yes |
| Cure Speed Fixture | 4 min |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Strength | High |
| Recommended Primer | Primer N™, T™ |
| Container Type | Bottle |
| Typical Use | Heavy-duty Applications |
| Prevailing Torque | 325/320 |
| Fastener Size Range | 1 in or larger |
| Physical Form | Liquid |
| Weight | 0.7 LB |
| EAN or UPC | 79340325272 |

