- 5 gal Container
- Brown Color
description
- LOCTITE® PC 7516 is a brown, 2-part, 100% solids epoxy paste ideal for backing mill liners in all types of mills under typical dry service temperatures of -20 °F to +180 °F (-30 °C to +80 °C). Its paste-like consistency eliminates the need for dismantling the mill or removing the grinding charge. It trowels easily in place in any area of a mill where backing material is required.
features
- 100% solids epoxy system
- Reduces downtime
- Tough and resilient
- Also secures liner bolts in their holes
- Eliminates dismantling process
- Particularly useful in backing head liners, division heads, and diaphragms
| Container Size | 5 gal |
| Color | Brown |
| Physical Form | Paste |
| Cure Type | Room Temperature (Ambient) Cure |
| Weight | 47.14 LB |
| EAN or UPC | 79340397484 |

