- 1 qt Can
- Clear, Viscous, Refined Petroleum Liquid for Protecting and Lubricating Hydraulic Units
description
- Noncorrosive oil improves lubrication in all types of hydraulic units (except hydraulic brakes). Contains antioxidant, antirust, and antiwear additives.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Container Type | Can |
| Container Size | 1 qt |
| AGMA No. | N/A |
| Base Oil | Mineral Oil |
| Flash Point | >200 °F |
| ISO Viscosity Grade | ISO-100 |
| SAE No. | 30 |
| Viscosity Index | Flow Similar To SAE 30 Motor Oil |
| Additives | Anti-Wear, Anti-Rust, Anti-Oxidant |
| Weight | 2.148 LB |

