- 1 gal Bottle
- Clear, Viscous, Refined Petroleum Liquid for Protecting and Lubricating Hydraulic Units
description
- Noncorrosive oil improves lubrication in all types of hydraulic units (except hydraulic brakes). Contains antioxidant, antirust, and antiwear additives.
caution
- This product is not for use on hydraulic brakes.
| SAE No. | 30 |
| Container Size | 1 gal |
| Flash Point | >200 °F |
| ISO Viscosity Grade | ISO-100 |
| Viscosity Index | Flow Similar To SAE 30 Motor Oil |
| AGMA No. | N/A |
| Container Type | Bottle |
| Additives | Anti-Wear, Anti-Rust, Anti-Oxidant |
| Base Oil | Mineral Oil |
| Weight | 8.25 LB |
| EAN or UPC | 79340305236 |

