- 10.75 oz Aerosol
- General-Purpose Lubricating Paste for Metal-to-Metal and Metal-to-Plastic Applications
- Provides Corrosion Protection
description
- General-purpose lubricating paste for metal-to-metal and metal-to-plastic applications. Provides corrosion protection. Contains no ODCs.
| Container Type | Aerosol |
| Color | White Paste |
| Container Size | 10.75 oz net wt |
| Application | General Purpose |
| Lubricant Type | Multi-Purpose |
| Thickener | Lithium |
| ASTM Drop Point | 380 °F |
| NLGI Grade | N/A - Aerosol |
| NLGI No. | N/A - Aerosol |
| Thickener Type | Lithium |
| Temperature Range [Max] | 380 °F |
| Weight | 1.117 LB |
| EAN or UPC | 79340305434 |

