- 18.75 oz Aerosol
- Fast-Acting, Professional Strength Cleaner Removes Tough Grease and Dirt From Glass, Chrome, Aluminum, Stainless Steel and Enamel Finishes
description
- Fast-acting, professional-strength cleaner removes tough grease and dirt glass, chrome, aluminum, stainless steel, and enamel finishes. Orange-scented formula will not run or streak. Contains no ODCs.
applications
- Glass
- Aluminum
- Stainless steel
| Flash Point | -160 °F |
| Residue | No |
| Flammability | Extremely flammable |
| Container Type | Aerosol |
| Type | Cleaner |
| Container Size | 18.75 oz |
| Weight | 1.553 LB |
-
No Air Shipping


