Henkel Loctite
30565
Aqua Power™ Biodegradable Cleaner & Degreaser
Item #100867358
-
No Air Shipping -
Eco-Friendly
- 17 oz Aerosol
- Penetrates, Dissolves and Removes Dirt and Oil
- Fast Drying and Residue-Free
- All Purpose Metal Parts Cleaner
features
- Penetrates, dissolves and removes dirt and oil
- Fast drying
- will not shrink or bleed
- Residue-free
- Biodegradable
- Low toxicity
- No ODCs
- Noncorrosive
- Noncaustic
- Nonflammable
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
| Ozone Depletion Potential | No |
| Type | Cleaner, Degreaser |
| Biodegradable | Yes |
| Evaporation Rate | Fast |
| Residue | No |
| Flammability | Nonflammable |
| Container Size | 17 oz |
| Container Type | Aerosol |
| Weight | 1.471 LB |
| EAN or UPC | 79340305656 |
-
No Air Shipping -
Eco-Friendly


