- 16.75 oz Aerosol
- Designed for Bonding Foam, Carpet, Fabrics, Plastics, and Rubber
- Resistant to Extreme Weather
- Water-Resistant
- Sprays On Clear
description
- High strength product sprays on clear
applications
- Foam
- Carpet
- Fabric
- Plastics
- Rubber
features
- Resistant to extreme weather conditions
- Water resistant
| Container Size | 16.75 oz |
| Color | Clear |
| Container Type | Aerosol |
| Bond Time | 15 to 20 min |
| Coverage Quality | Good |
| Weight | 1.5 LB |
-
No Air Shipping


