- 10 oz net wt Aerosol Can
- Multi-Purpose Cleaner
- Fast Drying
- Residue Free
description
- A multi-purpose cleaner formulated to remove Krytox®* RFE Lubricants
features
- Removes standard hydrocarbon and synthetic-based lubricants
- Fast drying, residue-free
- Formulated for tough industrial use
| Type | Cleaner |
| Container Type | Aerosol |
| Application | O-Rings, Seals, Bearings, Bushings, Flanges, Pumps, Sliding Mechanisms, Motors |
| Type of Cleaner | Multi-Purpose |
| Container Size | 10 oz |
| Evaporation Rate | Fast |
| Residue | No |
| Weight | 0.92 LB |
-
No Air Shipping


