- Translucent Color
description
- LOCTITE® AA 3936 is a transparent, colorless, ultra high viscosity, light-cured, acrylic-based adhesive formulated to provide flexible bonds when joining stress-sensitive plastics. It offers a depth of cure >13 mm and can also bond metals, glass and ceramics and is qualified to ISO 10993 for use in medical applications.
features
- Particularly suited to stress-sensitive plastics
- Also bonds metals, glass and ceramics
- ISO 10993 qualified
- Deep curing
compliances
- ISO-10993 compliant
| Appearance Clarity | Slightly Hazy |
| Cure Type | Ultraviolet, Visible |
| Key Substrates | Glass, Metal, Thermoplastic, & Polycarbonate |
| Color | Translucent |
| Container Type | Syringe |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 300 °F |
| Viscosity (cP) @ 25°C | 10,000 |
| Container Size | 25 mL |
| Specific Gravity | 1.1 @ 77 °F |
| Technology | Acrylic |
| Weight | 0.1 LB |
| EAN or UPC | 79340323049 |

