- Adhesive
description
- LOCTITE® AA 3933 is a transparent to slightly hazy, UV acrylic, instant, liquid adhesive suitable for a wide variety of applications requiring fast cure, flexibility, high adhesion and autoclave resistance. It achieves excellent adhesion to glass, plastics and metal. It is fluorescent allowing inspection. It has been qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices.
features
- Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
- Designed for bonding cannulae into hubs, syringes and lancets
- Fluorescence facilitates inspection of bonded assemblies for adhesive presence
- Cures in seconds when exposed to light of the proper wavelength and intensity
- Features flexibility, high adhesion and autoclave resistance
- Excellent adhesion to glass, plastics and metal
- Minimizes the potential for blocking cannulae
compliances
- 0
| Container Type | Bottle |
| Color | Slightly Hazy, Translucent |
| Key Substrates | Glass, Metal, Thermoplastic, & Polycarbonate |
| Container Size | 1 L |
| Temperature Range [Max] | 300 °F |
| Viscosity (cP) @ 25°C | 4,500 |
| Physical Form | Liquid |
| Temperature Range [Min] | -65 °F |
| Appearance Clarity | Slightly Hazy |
| Cure Type | Ultraviolet, Visible |
| Weight | 2.55 LB |
| EAN or UPC | 79340320406 |

