- 12 kg Squares
- Beige
- An Adhesive for Plastic Bonding
| Container Type | Squares |
| Container Size | 12 kg |
| Color | Beige |
| Viscosity (cP) @ Dispense Temperature | 10000 |
| Hardness (Shore A) | 55 |
| Open Time | 100 s |
| Weight | 28.0 LB |
| Container Type | Squares |
| Container Size | 12 kg |
| Color | Beige |
| Viscosity (cP) @ Dispense Temperature | 10000 |
| Hardness (Shore A) | 55 |
| Open Time | 100 s |
| Weight | 28.0 LB |