- 3 pc Bag
- An Adhesive Specially Formulated For Difficult Substrates
- UL 94 V-O Approved
- Open Time 60-80 Seconds
description
- An adhesive specially formulated for difficult substrates. UL® 94 V-0 approved. Open time of 60 to 80 seconds.
compliances
- 0
| Color | Light Amber |
| Temperature Range [Max] | 230 °F |
| Container Type | Bag |
| Viscosity (cP) @ Dispense Temperature | 2500 |
| Open Time | 80 s |
| Hardness (Shore A) | 73 |
| Container Size | 3 pc |
| Weight | 0.25 LB |
| EAN or UPC | 79340313064 |

