- 3 pc Bag
- Best Suited for High Temperature Applications
- UL 94 V-O Approved
- Fast Open Time of 20-40 sec
description
- This adhesive is best suited for high temperature applications. UL® 94 V-0 approved. Fast open time of 20 to 40 seconds.
compliances
- 0
| Viscosity (cP) @ Dispense Temperature | 4500 |
| Container Size | 3 pc |
| Color | Dark Amber |
| Container Type | Bag |
| Hardness (Shore A) | 94 |
| Open Time | 40 s |
| Temperature Range [Max] | 330 °F |
| Weight | 0.25 LB |
| EAN or UPC | 79340313125 |

