- Manufacturing Reliability Toolbox
features
- Contains 12 Loctite® brand items
- Used during Loctite® Manufacturing Reliability Training
includes
- One QuickTite® Instant Adhesive Gel, 0.14 oz net wt bottle
- One 7649™ Primer N™, 25 g net wt, aerosol can
- One 660™ Quick Metal® Retaining Compound, 50 ml
- One 609™ Retaining Compound, 10 ml
- One 545™ Thread Sealant, Hydraulic/Pneumatic, 10 ml
- One 518™ Gasket Eliminator® Flange Sealant, 50 ml
- One QuickStix™ 248™ Threadlocker, medium strength, 9 g
- One 262™ Threadlocker, high strength, 50 ml
- One 222MS™ Threadlocker, low strength/small screw, 10 ml
- One 290™ Threadlocker, medium strength, 50 ml
- One 565™ PST® Thread Sealant
- One instant gasket, 7 oz, net wt can
- One 242® Threadlocker, medium strength, 50 ml
| Included | 1 242® Threadlocker, Medium Strength, 50 ml, 1 QuickStix™ 248™ Threadlocker, Medium Strength, 9 g, 1 262™ Threadlocker, High Strength, 50 ml, 1 609™ Retaining Compound, 10 ml, 1 660™ Quick Metal® Retaining Compound, 50 ml, 1 518™ Gasket Eliminator® Flange Sealant, 50 ml, 1 7649™ Primer N™, 25 g net wt, aerosol can, 1 QuickTite® Instant Adhesive Gel, 0.14 oz net wt. bottle, 1 222MS™ Threadlocker, Low Strength/Small Screw, 10 ml, 1 545™ Thread Sealant, Hydraulic/Pneumatic, 10 ml, 1 290™ Threadlocker, Medium Strength, 50 ml, 1 565™ PST® Thread Sealant, 1 Instant Gasket, 7 oz, net wt. can |
| Application | Various emergency repairs |
| Weight | 7.857 LB |
| EAN or UPC | 79340313620 |
-
No Air Shipping


