- 5 mL Bottle
- Green
- Cure Type Primer/Heat
features
- High strength
- High viscosity
- Single component anaerobic adhesive
- This product cures upon contact with Loctite® OptiLOC® primer
| Viscosity (cP) | 1,250 |
| Container Size | 5 mL |
| Container Type | Bottle |
| Cure Type | Primer/Heat |
| Color | Green |
| Weight | 0.04 LB |

