- 5 mL Bottle
- Fluorescent Green
- Cure Type Primer/Heat
applications
- Optical connectors
- Fibers
- Lenses
- Prisms
- Other optical components
features
- High strength, single component anaerobic adhesive
- Cure upon contact with Loctite® OptiLOC® primer
| Container Size | 5 mL |
| Color | Fluorescent Green |
| Cure Type | Primer/Heat |
| Container Type | Bottle |
| Viscosity (cP) | 500 |
| Weight | 0.04 LB |

