- 2.50 g Twin Pack
- Blue
- Cures at Room Temperature or w/Heat
| Container Type | Twin Pack |
| Viscosity (cP) | 8,300/80 |
| Container Size | 2.5 g |
| Color | Blue |
| Cure Type | Cures at Room Temperature or w/Heat |
| Weight | 0.035 LB |
| Container Type | Twin Pack |
| Viscosity (cP) | 8,300/80 |
| Container Size | 2.5 g |
| Color | Blue |
| Cure Type | Cures at Room Temperature or w/Heat |
| Weight | 0.035 LB |