- 2.5 g Twin Pack
- Red/Amber
- Cures at Room Temperature or w/Heat
| Container Type | Twin Pack |
| Container Size | 2.5 g |
| Cure Type | Cures at Room Temperature or w/Heat |
| Color | Amber, Red |
| Viscosity (cP) | 2,000/400 |
| Weight | 0.28 LB |
-
No Air Shipping
| Container Type | Twin Pack |
| Container Size | 2.5 g |
| Cure Type | Cures at Room Temperature or w/Heat |
| Color | Amber, Red |
| Viscosity (cP) | 2,000/400 |
| Weight | 0.28 LB |
No Air Shipping