- 2.50 g Twin Pack
- Amber
- Cures at Room Temperature or w/Heat
| Container Size | 2.5 g |
| Container Type | Twin Pack |
| Color | Amber |
| Viscosity (cP) | 79,000/29,000 |
| Cure Type | Cures at Room Temperature or w/Heat |
| Weight | 0.28 LB |
| Container Size | 2.5 g |
| Container Type | Twin Pack |
| Color | Amber |
| Viscosity (cP) | 79,000/29,000 |
| Cure Type | Cures at Room Temperature or w/Heat |
| Weight | 0.28 LB |