- 14 oz Plastic Tub
- For Use By Those Who Prefer A Hand Cleaner w/o Pumice or Have Extra-Sensitive Skin
description
- The fresh orange-scented alternative to traditional petroleum-based smooth cream hand cleaners. Thicker consistency to scoop straight from container or use with dispenser (can only). Biodegradable, waterless, and petroleum-solvent-free
- cleans with pure natural citrus. Contains aloe, lanolin, jojoba, and other premium skin conditioners.
| Cleaner Type | Creme |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Odor | Citrus |
| Color | White |
| Container Size | 14 oz |
| Soil Type | Paint & Adhesives, Grease |
| Soap Type | Hand Cleaner |
| Container Type | Tub |
| Weight | 1.14 LB |

