- Solves the most common mechanical failures
- Designed to fit in a mechanics tool chest
- contains ten products.
features
- Designed to fit in a mechanic's tool chest
- Prepacked with common products for increasing plant and equipment reliability
includes
- 242® Threadlocker, medium strength, 50 ml
- 248™ Threadlocker stick, medium strength, 9 g
- 262™ Threadlocker, high strength, 50 ml
- 268™ Threadlocker stick, high strength, 9 g
- 609™ Retaining Compound, 10 ml
- 660™ Retaining Compound, 50 ml
- 561™ Pipe Sealant Stick with PTFE, 19 g
- 518™ Flange Sealant, 50 ml
- 598™ Black High Performance Silicone, 70 ml
- 7649™ Primer N™, aerosol can, 1.75 oz, 25 g net wt
- QuickTite® Instant Adhesive Gel, 0.14 oz net wt bottle
- Do It Right User's Guide
| Included | 1 242® Threadlocker, Medium Strength, 50 ml, 1 QuickStix™ 248™ Threadlocker, Medium Strength, 9 g, 1 262™ Threadlocker, High Strength, 50 ml, 1 QuickStix™ 268™ Threadlocker, High Strength, 9 g, 1 609™ Retaining Compound, 10 ml, 1 660™ Quick Metal® Retaining Compound, 50 ml, 1 QuickStix™ 561™ PST® Pipe Sealant, 19 g, 1 518™ Gasket Eliminator® Flange Sealant, 50 ml, 1 598™ Black High Performance Silicone, 70 ml, 1 7649™ Primer N™, 25 g net wt, aerosol can, 1 QuickTite® Instant Adhesive Gel, 0.14 oz net wt. bottle |
| Application | Various emergency repairs |
| Weight | 3.04 LB |
| EAN or UPC | 79340334861 |
-
No Air Shipping


