- Legacy part 34943
- 75 ct Canister of 9.5" x 12" Towels
- Citrus Scented
- For Industrial and Commerical Environments
description
- LOCTITE® SF 7617 are premoistened, citrus-scented hand cleaning towels with a powerful cleaning formula that is capable of removing tar, grease, wax, ink, paint, lubricants and adhesives. While effective on tough grime, the formula is enhanced with natural oils and emollients. The abrasive yet non-stretching fabric aids in cleaning and replaces the need for messy, ineffective rags and soap.
applications
- Industrial and commercial environments
features
- Available as 24 cm X 30.5 cm towels: in canisters of 75 or 130
- Leaves no residue
- No drying
- No rinsing
- Citrus-scent
| Container Type | Canister |
| Soil Type | Grease |
| Container Size | 75 Ct |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Odor | Citrus |
| Soap Type | Hand Cleaner |
| Weight | 2.17 LB |
| EAN or UPC | 79340349438 |

