- Coating
description
- LOCTITE® SF F720 (known as LOCTITE COLOR GUARD COATING) is a yellow, blue, black or red, heavy, naphtha rubber-solvent based, modified thermoplastic liquid coating. It dries to a durable, flexible, rubber-like protective coating. Its used on equipment handles, electrical connections, pipe hangers, battery terminals, etc. It has an operating temperature range of +30 °F to +200 °F (-35 °C to +95 °C).
applications
- Multi-purpose
features
- Highly flexible
- Chemical resistant
- Resistant to salt spray
- Resistant to weathering
- Will not crack or chip
- Available in yellow, blue, black or red
- It is suited to many substrates
| VOC Content | 74.6 |
| Application | Multi-Purpose |
| Container Size | 1 gal |
| Color | Blue |
| Dry Time | 4 hr |
| Temperature Range [Max] | 200 °F |
| Container Type | Can |
| Temperature Range [Min] | -30 °F |
| Weight | 8.5 LB |
| EAN or UPC | 79340349834 |
-
No Air Shipping


