- Coating
description
- LOCTITE® SF F720 (known as LOCTITE COLOR GUARD COATING) is a yellow, blue, black or red, heavy, naphtha rubber-solvent based, modified thermoplastic liquid coating. It dries to a durable, flexible, rubber-like protective coating. Its used on equipment handles, electrical connections, pipe hangers, battery terminals, etc. It has an operating temperature range of +30 °F to +200 °F (-35 °C to +95 °C).
applications
- Multi-purpose
features
- Highly flexible
- Chemical resistant
- Resistant to salt spray
- Resistant to weathering
- Will not crack or chip
- Available in yellow, blue, black or red
- It is suited to many substrates
compliances
- ASTM B-117 certification
- ASTM 53-84 certification
- ASTM E-96 certification
| Container Type | Can |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 200 °F |
| VOC Content | 74 |
| Application | Multi-Purpose |
| Color | Red |
| Dry Time | 4 hr |
| Container Size | 14.5 fl oz |
| Weight | 1.07 LB |
| EAN or UPC | 79340349858 |
-
No Air Shipping


