- 15.25 oz Aerosol Can
- Does Not Contain Methylene Chloride
- Lifts Off Baked-On Gaskets
- Suited for Removing Gaskets and Preparing Surfaces for Gasket Installation
applications
- Wood
- Plaster
features
- Lifts off baked-on gaskets, gasket cements, formed-in-place gaskets, carbon deposits, dried oil, grease and paint on any type of metal in minutes
- Designed to be an alternative to gasket removers containing methylene chloride or other chlorinated solvents
caution
- Not for use on plastics, linoleum or synthetics
| Container Size | 15.25 oz |
| Type | Remover |
| Container Type | Aerosol |
| Application | Gaskets |
| Net Fill | 15.25 oz |
| Weight | 1.323 LB |
-
No Air Shipping


