- 11 oz Aerosol
- Red
- Inhibits Rust and Corrosion
- Seals, Insulates and Indentifies Almost Any Material in Minutes
- Creates a Non-Slip Gripping Surface
applications
- Multi-purpose
features
- Inhibits rust and corrosion
- Seals, insulates and identifies almost any material in minutes
- Creates a nonslip gripping surface
- Rubber coating will not crack or chip
- Acid- and alkali-resistant
- Lasts for years
- Temperature-resistant up to 200 °F (93 °C)
- Dip, spray or brush to apply
| Container Type | Aerosol |
| Application | Multi-Purpose |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -30 °F |
| Container Size | 11 oz |
| Dry Time | 4 hr |
| Weight | 1.02 LB |
-
No Air Shipping


