- 14 oz Plastic Tub
- Thicker Consistency to Scoop Straight From Container
- Citrus Scented
- Contains Lanolin, Jojoba, and Other Premium Skin Conditioners
description
- Contains all the benefits of the lotion pumice formula in a thicker consistency made specifically for wall mounting in a convenient Universal dispenser.Also ideal for those who prefer to "scoop" hand cleaner from a tub.
| Cleaner Type | Creme w/ Pumice |
| Soap Type | Hand Cleaner |
| Container Size | 14 oz |
| Soil Type | Heavy Duty & Grease |
| Odor | Citrus |
| Container Type | Tub |
| Color | White |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Weight | 1.24 LB |

