- 4.5 lb Plastic Can
- Fine Pumice Formula
- Biodegradable, Waterless, and Petroleum-Solvent-Free
- Contains Aloe, Lanolin, and Jojoba
description
- Contains all the benefits of the lotion pumice formula in a thicker consistency made specifically for wall mounting in a convenient Universal dispenser.Also ideal for those who prefer to "scoop" hand cleaner from a tub.
| Cleaner Type | Creme w/ Pumice |
| Color | White |
| Container Size | 4.5 lb |
| Soil Type | Grease |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Soap Type | Hand Cleaner |
| Container Type | Can |
| Odor | Citrus |
| Weight | 5.206 LB |

