- Legacy part 35173
- 30 mL Syringe
- Black
- Fiber Optic Adhesive
- Cure w/Heat
| Container Size | 30 mL |
| Viscosity (cP) | 125 g/min |
| Hardness (Shore A) | 125 |
| Container Type | Syringe |
| Color | Black |
| Cure Type | Heat |
| Weight | 0.12 LB |
| EAN or UPC | 79340351738 |
| Container Size | 30 mL |
| Viscosity (cP) | 125 g/min |
| Hardness (Shore A) | 125 |
| Container Type | Syringe |
| Color | Black |
| Cure Type | Heat |
| Weight | 0.12 LB |
| EAN or UPC | 79340351738 |